Page 1 of 39

Next

Compare
820BS23 1 1/4

COMPARE

820BS23 1 1/4

Description
820BS23 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS23 1 1/4

BDI # 625527

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820BS25 1 1/4

COMPARE

820BS25 1 1/4

Description
820BS25 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS25 1 1/4

BDI # 625532

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS25 1 1/4

COMPARE

815BS25 1 1/4

Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 815BS25 1 1/4

BDI # 625475

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3

REXNORD

Part # 9120315

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS23 1 1/4

COMPARE

815BS23 1 1/4

Description
815BS23 1 1/4 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 1/4

BDI # 625470

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY