N5996-9T-40MM-S-HS 114-2238-1
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Part # N5996-9T-40MM-S-HS 114-2238-1
BDI # 24114155
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5936-24T-40MM-S-POM 114-696-11
Description
N5936-24T-40MM-S-POM 114-696-11 SPROCKET ; POR MTO NON-SPLIT
Part # N5936-24T-40MM-S-POM 114-696-11
BDI # 24111610
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.882
Outside Diameter - Millimeter:
149.4
Pitch Diameter - Millimeter:
147.35
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NT820-23T-40MM-I-LF 101-8254-18
Description
NT820-23T-40MM-I-LF 101-8254-18 ; POR MTO NON-SPLIT DRUM IDLER WHEEL
Part # NT820-23T-40MM-I-LF 101-8254-18
BDI # 24110037
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
IDLER WHEEL 21T 40MM BORE
Description
NT820-21T-40MM-I-LF IDLER WHEEL ; POR 21T 40MM BORE
Part # 9121047
BDI # 19434645
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
820 Series Molded Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
N5966-12T-40MM-S-POM 114-857-11
Description
N5966-12T-40MM-S-POM 114-857-11 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # N5966-12T-40MM-S-POM 114-857-11
BDI # 24111612
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore