NS8500-24T-2IN-KWSS-PA 614-186-20
Description
NS8500-24T-2IN-KWSS-PA SPROCKET ; 614-186-20 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T-2IN-KWSS-PA 614-186-20
BDI # 24115503
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T-1-15/16IN KW SS PA
Description
NS8500-24T-1-15/16IN KW SS PA SPROCKET ; 614-186-5 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T-1-15/16IN KW SS PA
BDI # 23553608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
CHB2164BR
Description
CHB2164BR HANGER BEARING ; 2" #216 BRONZE BRG W/OIL
Part # CHB2164BR
BDI # 606592
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2204PL
Description
CHB2204PL HANGER BEARING ; POR 2" PLASTECH HGR BRG
Part # CHB2204PL
BDI # 26386936
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Plastic
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing