1700-13R23M-RMS
Description
1700-13R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1700-13R23M-RMS
BDI # 24481166
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.228
Pitch - Millimeter:
50
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
881-21R23M-RS
Description
881-21R23M-RS MOLDED SPROCKET ; NON RETURNABLE
Part # 881-21R23M-RS
BDI # 24481506
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
2251-20R23M-RMS
Description
2251-20R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2251-20R23M-RMS
BDI # 336267
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.393
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162.001
Pitch Diameter - Millimeter:
162.382
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore
1400V-7R23M-RM
Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 1400V-7R23M-RM
BDI # 24480792
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.48
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.27
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
190
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
1700-10R23M-RMS
Description
1700-10R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1700-10R23M-RMS
BDI # 24481318
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.378
Pitch - Millimeter:
50
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.5
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore