Page 1 of 34

Next

Compare
815BS23 1 1/4

COMPARE

815BS23 1 1/4

Description
815BS23 1 1/4 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 815BS23 1 1/4

BDI # 625470

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820BS23 1 1/4

COMPARE

820BS23 1 1/4

Description
820BS23 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS23 1 1/4

BDI # 625527

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820BS25 1 1/4

COMPARE

820BS25 1 1/4

Description
820BS25 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS25 1 1/4

BDI # 625532

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS25 1 1/4

COMPARE

815BS25 1 1/4

Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 815BS25 1 1/4

BDI # 625475

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-24T 1-1/4 1KW1SS PA

COMPARE

NS8500-24T 1-1/4 1KW1SS PA

Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; POR 614-186-3 MOLDED SPLIT

REXNORD

Part # 9121129

BDI # 19435349

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.84
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY