Page 1 of 4

Next

Compare
SSS7700-16T 1-3/8IN KWSS

COMPARE

SSS7700-16T 1-3/8IN KWSS

Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3

REXNORD

Part # 9120315

BDI # 18146599

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Stainless Steel
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 7700
Number of Teeth: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7956-16T_1-3/8IN_1KW1SS_PA

COMPARE

NS7956-16T_1-3/8IN_1KW1SS_PA

Description
NS7956-16T_1-3/8IN_1KW1SS_PA SPROCKET ; 614-167-10 1 KEYWAY SETSCREW PA MATL

REXNORD

Part # NS7956-16T_1-3/8IN_1KW1SS_PA

BDI # 27848500

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.41
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: 7950 Series Molded Split
Pitch Diameter - Millimeter: 162.814
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-21T 1-3/8IN KWSS

COMPARE

NS7700-21T 1-3/8IN KWSS

Description
NS7700-21T 1-3/8IN KWSS SPROCKET ; POR 614-63-14 MOLDED SPLIT

REXNORD

Part # 9120300

BDI # 19435144

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.71
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.72
Other Features: 7700 Series Molded Split
Pitch Diameter - Millimeter: 170.434
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-25T-1-3/8IN-KWSS-PA 614-64-14

COMPARE

NS5700-25T-1-3/8IN-KWSS-PA 614-64-14

Description
NS5700-25T-1-3/8IN-KWSS-PA 614-64-14 ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS5700-25T-1-3/8IN-KWSS-PA 614-64-14

BDI # 24117290

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T-1-3/8IN-KWSS-PA 614-190-9

COMPARE

NS8500-25T-1-3/8IN-KWSS-PA 614-190-9

Description
NS8500-25T-1-3/8IN-KWSS-PA 614-190-9 ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS8500-25T-1-3/8IN-KWSS-PA 614-190-9

BDI # 24115521

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Outside Diameter - Millimeter: 154.686
Pitch Diameter - Millimeter: 153.42
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY