Page 1 of 5609

Next

Compare
881-21R23M-RMS

COMPARE

881-21R23M-RMS

Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12967

BDI # 336544

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
881C25

COMPARE

881C25

Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH

MARTIN SPROCKET & GR

Part # 881C25

BDI # 625637

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : In stock
Request A Price QTY
6X36 CR DR XT25

COMPARE

6X36 CR DR XT25

Description
6X36 CR DR XT25 DRUM PULLEY ; NON RETURNABLE

DODGE

Part # 231510

BDI # 20499989

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Class: Heavy Duty
Pulley Diameter - Millimeter: 152.4
Pulley Diameter - Inch: 6

Face Type: Crowned Face
Face Width - Millimeter: 914.4
Face Width - Inch: 36
Other Features: XT Bushing | CEMA Specification
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
36X24 ST DR XT30

COMPARE

36X24 ST DR XT30

Description
36X24 ST DR XT30 DRUM PULLEY ; NON RETURNABLE

DODGE

Part # 233360

BDI # 20503461

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Heavy Duty
Pulley Diameter - Millimeter: 914.4
Pulley Diameter - Inch: 36

Face Type: Straight Face
Face Width - Millimeter: 609.6
Face Width - Inch: 24
Other Features: XT Bushing | CEMA Specification
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14X38 CR WI XT50

COMPARE

14X38 CR WI XT50

Description
14X38 CR WI XT50 WING PULLEY ; NON RETURNABLE

DODGE

Part # 219192

BDI # 20496779

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Class: Heavy Duty
Pulley Diameter - Millimeter: 355.6
Pulley Diameter - Inch: 14

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: XT Bushing | CEMA Specification
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY