NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
Description
NS5936-24T-1-7/16IN-KWSS-PA SPROCKET ; 614-107-4 MOLDED SPLIT NON RETURNABLE
Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
BDI # 24115474
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore