Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.62
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
41.148
Bore - Millimeter:
12.7
Other Features:
Blind Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 600-8R23M-RM
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2120-28S40M-DS
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
880-12R1.5-RS
Description
880-12R1.5-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 880-12R1.5-RS
BDI # 336522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
2256-18R1-DMS-SS
Description
2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2256-18R1-DMS-SS
BDI # 24481060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.819
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore