NT820-21T-1IN-I-LF
Description
NT820-21T-1IN-I-LF IDLER WHEEL ; 101-8253-3
Part # 9146410
BDI # 21563709
Features
Bore Profile:
Round
Size:
1 IN Bore
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Thermoplastic
Other Features:
Equivalent Tooth Size 21
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
NS8500-21T 1IN KWSS
Description
NS8500-21T 1IN KWSS SPROCKET ; 614-237-1 MOLDED SPLIT
Part # 9121141
BDI # 19435347
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore