N5936-25T 1-1/2IN SQ
Description
N5936-25T 1-1/2" SQ BORE SPROCKET ; MATTOP 114-692-1
Part # 8500360
BDI # 18145554
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore