Page 1 of 20

Next

Compare
CHB2164BR

COMPARE

CHB2164BR

Description
CHB2164BR HANGER BEARING ; 2" #216 BRONZE BRG W/OIL

MARTIN SPROCKET & GR

Part # CHB2164BR

BDI # 606592

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: With Oil Hole
Hanger Type: 216 | 230 | 316

Bearing Material: Bronze
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

N5936-25T 65MM S POM

Description
N5936-25T 65MM S POM SPROCKET ; MOLDED NON-SPLIT SPROCKET SQUARE BORE

REXNORD

Part # N5936-25T 65MM S POM

BDI # 28171121

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.15
Other Features: 5930 Series Molded Non-Split
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N4700-21T 2-1/2IN S POM

COMPARE

N4700-21T 2-1/2IN S POM

Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED

REXNORD

Part # N4700-21T 2-1/2IN S POM

BDI # 22459919

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.064
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.08
Outside Diameter - Millimeter: 256.032
Pitch Diameter - Millimeter: 255.626
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-9T 2-1/2 S

COMPARE

SS5996-9T 2-1/2 S

Description
SS5996-9T 2-1/2 S SPROCKET ; POR 114-3924-3 NON-SPLIT NON RETURNABLE

REXNORD

Part # SS5996-9T 2-1/2 S

BDI # 24103656

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CHB2205MBR

COMPARE

CHB2205MBR

Description
CHB2205MBR HANGER BEARING ; 2-7/16" BORE BRONZE

MARTIN SPROCKET & GR

Part # CHB2205MBR

BDI # 606634

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Oil Impregnated
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Bronze
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY