815BS23 1 1/4
Description
815BS23 1 1/4 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS23 1 1/4
BDI # 625470
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820BS23 1 1/4
Description
820BS23 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS23 1 1/4
BDI # 625527
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820BS25 1 1/4
Description
820BS25 1 1/4 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS25 1 1/4
BDI # 625532
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815BS25 1 1/4
Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH
Part # 815BS25 1 1/4
BDI # 625475
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; POR 614-143-3 MOLDED SPLIT
Part # 9120161
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore