NS880-12T 35MM 1 KW PA
Description
614 34 35 ; POR NS880-12T 35MM KW MTO
Part # 9120209
BDI # 18141300
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore
820-23R35M-DS
Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R35M-DS
BDI # 24481508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
141.199
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-23R35M-RS
Description
820-23R35M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R35M-RS
BDI # 24481502
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.21
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-25R35M-DS
Description
820-25R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-25R35M-DS
BDI # 24480932
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore