16X6 CR STL SPLT PUL G
Description
16X6 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 200091
BDI # 264381
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
14X4 CR STL SPLT PUL G
Description
14 X 4 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 200071
BDI # 264372
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
14X5 CR STL SPLT PUL G
Description
14X5 CR STL SPLIT PUL G ; POR SPLIT PULLEY
Part # 200072
BDI # 264373
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
14X8 CR STL SPLT PUL 2-G
Description
14X8 CR STL SPLT PUL ; POR SPLIT PULLEY
Part # 200074
BDI # 264375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
12X8 CR STL SPLT PUL 2-G
Description
12X8 CR STL SPLT PUL ; POR SPLIT PULLEY
Part # 200054
BDI # 264368
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed