Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
1755-13T RB 3/4IN
Description
1755-13T RB 3/4 B HUB SPROCKET ; 401-60319-2 NON-SPLIT CAST-IRON
Part # 9120041
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4"-1KW1SS-B-HUB SPROCKET ; 890.25.01 SPROCKET NON RETURNABLE
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore
CI1700-10T-1IN-KWSS-B 401-60314-18
Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT NON RETURNABLE
Part # CI1700-10T-1IN-KWSS-B 401-60314-18
BDI # 24116891
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore