CI1700-8T-1-1/4IN-KWSS-B 114-143-7
Description
CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; 114-143-7 NON-SPLIT SPROCKET
Part # 10028773
BDI # 24114943
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.143
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Pitch Diameter - Millimeter:
130.632
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
N5966-8T 1-1/2IN SQ
Description
N5966-8T 1-1/2IN SQ SPROCKET ; 114-936-1
Part # 8500396
BDI # 18145557
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.001
Outside Diameter - Millimeter:
101.625
Pitch Diameter - Millimeter:
101.6
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
KU2010-8T 1-1/2IN SQ UH
Description
KU2010-8T 1-1/2 SQ UH SPROCKET ; POR SOLID
Part # 9121196
BDI # 19434830
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.226
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Pitch Diameter - Millimeter:
132.74
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore