882-9T RB 3/4IN BLOCK BODY
Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; 401-322-2 NON-SPLIT
Part # 9167910
BDI # 18142191
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS8500-17T 1IN IDL
Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT
Part # 9121120
BDI # 19435342
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
CI815 3/4IN RSB B
Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT
Part # 10027415
BDI # 22988097
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS1500-24T-40MM-KWSS-PA 614-213-11
Description
NS1500-24T-40MM-KWSS-PA 614-213-11 ; SPLIT BORE SPROCKET
Part # 10028515
BDI # 24115199
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T-25MM-1KW-PA 614-213-7
Description
NS1500-24T-25MM-1KW-PA SPROCKET ; 614-213-7 MOLDED SPLIT
Part # 10028510
BDI # 24115209
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.551
Outside Diameter - Millimeter:
115.6
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore