60-GD6312-02
Description
60-GD6312-02 IDL 35 P/A ST EQ F/S ; TROUGHING IDLER
Part # 10506497
BDI # 24133991
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
611-21027-01
Description
611-21027-01 BELT CONVEYOR ROLLER ; 6X21 IMP G/SL REGR-C
Part # 0628069
BDI # 18141476
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
457.2
Product Name:
Roller
24-C6043FS
Description
24-C6043FS CONVEYOR IDLER ASSEMBLY ; RTN C 4.5 DROP DSCRUB FS
Part # 0628876
BDI # 18139752
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Sealed | 10 Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
611-21037-01
Description
611-21037-01 CONVEYOR SPIRAL ROLLER ; POR 6X23SPRL G/SL REGR-C
Part # 0628162
BDI # 18141478
Features
Roller Width - Inch:
23
Roller Width - Millimeter:
584.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
508
Product Name:
Roller