Features
Roller Width - Inch:
3.25
Series:
R3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface
Features
Roller Width - Inch:
1.69
Series:
RF15B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface
RP3-75-60
Description
RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE
Part # RP3-75-60
BDI # 24481020
Features
Roller Width - Inch:
3.25
Series:
RP3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid
VG-684BR-1.5-AB-10
Description
VG-684BR-1.5-AB-10 BEADED RAIL CHANNEL ; AL CH 1.5" X 10FT
Part # VG-684BR-1.5-AB-10
BDI # 338987
Features
Roller Width - Inch:
1.28
Roller Width - Millimeter:
32.512
Series:
BR-1.5
Length - Feet:
10
Height - Millimeter:
49.53
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | Gray Polyamide Pin Rail | Carbon Steel Pin | Grey Roller
Features
Roller Width - Inch:
3.25
Series:
R3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface