VG-513H-01-S100-L7
Description
VG-513H-01-S100-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513H-01-S100-L7
BDI # 343289
Features
Thread Size:
1-8
Series:
513H
Thread Length - Inch:
6.11
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
155.194
Inch - Metric:
Inch
Other Features:
Socket Style | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
8.55