VG-501-U1-S58-L8
Description
VG-501-U1-S58-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ URETH SS
Part # VG-501-U1-S58-L8
BDI # 342896
Features
Thread Size:
5/8-11
Series:
501
Thread Length - Inch:
5.81
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
147.574
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 2000 Lbs | Underside Cavity Filled with Urethane
Product Name:
Leveler
Overall Height - Inch:
7.835