600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 600-8R23M-RM
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
1700-8R1-RMS
Description
1700-8R1-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
Part # 1700-8R1-RMS
BDI # 24481320
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.25-RMS
Description
1700-8R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1700-8R1.25-RMS
BDI # 24480564
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.25-DMS-SS
Description
1700-8R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 1700-8R1.25-DMS-SS
BDI # 24480186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.44-DMS-SS
Description
1700-8R1.44-DMS-SS CHAIN MACHND SPROCKET ; MPB MACHINED DRIVE NON RETURNABLE
Part # 1700-8R1.44-DMS-SS
BDI # 24481114
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore