CSD16051H35L3H
Description
CSD16051H35L3H ; POR 16X51 SD DRUM H35 NO BSH LAGG
Part # 697950563770
BDI # 17798251
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD18057H35
Description
CSD18057H35 ; POR 18X57 SD DRUM H35 LESS BSH
Part # 697950612850
BDI # 17798449
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD16044H35
Description
CMD16044H35 ; POR 16X44 MD DRUM H35 LESS BSH
Part # 697950608402
BDI # 17795534
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD14026H35
Description
CMD14026H35 ; POR 14X26 MD DRUM H35 LESS BSH
Part # 697950610498
BDI # 17795598
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18044H35
Description
CMD18044H35 ; POR 18X44 MD DRUM H35 LESS BSH
Part # 697950606958
BDI # 17795664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed