Page 1 of 195

Next

Compare
CMW18038X30

COMPARE

CMW18038X30

Description
CMW18038X30 CONVEYOR PULLEY ; 18X38 MD WING XT30 LESS BSH

MARTIN SPROCKET & GR

Part # CMW18038X30

BDI # 17796955

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Mine Duty
Pulley Diameter - Millimeter: 457.2
Pulley Diameter - Inch: 18

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMW18051X30

COMPARE

CMW18051X30

Description
CMW18051X30 CONVEYOR PULLEY ; 18X51 MD WING XT30 LESS BSH

MARTIN SPROCKET & GR

Part # CMW18051X30

BDI # 17797189

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Mine Duty
Pulley Diameter - Millimeter: 457.2
Pulley Diameter - Inch: 18

Face Type: Crowned Face
Face Width - Millimeter: 1295.4
Face Width - Inch: 51
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CSW24030X30

COMPARE

CSW24030X30

Description
CSW24030X30 CONVEYOR PULLEY ; 24X30 SD WING XT30 LESS BSH

MARTIN SPROCKET & GR

Part # CSW24030X30

BDI # 17800021

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Standard Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 762
Face Width - Inch: 30
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMD18018X30

COMPARE

CMD18018X30

Description
CMD18018X30 CONVEYOR PULLEY ; 18X18 MD DRUM XT30 LESS BSH

MARTIN SPROCKET & GR

Part # CMD18018X30

BDI # 17795793

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Mine Duty
Pulley Diameter - Millimeter: 457.2
Pulley Diameter - Inch: 18

Face Type: Crowned Face
Face Width - Millimeter: 457.2
Face Width - Inch: 18
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES2444X30L4H

COMPARE

CMES2444X30L4H

Description
CMES2444X30L4H CONVEYOR PULLEY ; 24X44 MES DRUM XT30 1/2 HBL

MARTIN SPROCKET & GR

Part # CMES2444X30L4H

BDI # 22931936

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.4
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 1117.6
Face Width - Inch: 44
Other Features: 0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY