CMW20060X35
Description
CMW20060X35 CONVEYOR PULLEY ; 20X60 MD WING XT35 LESS BSH
Part # CMW20060X35
BDI # 17797152
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24026X35
Description
CSW24026X35 CONVEYOR PULLEY ; 24X26 SD WING XT35 LESS BSH
Part # CSW24026X35
BDI # 17800014
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3038X35L2
Description
CMES3038X35L2 CONVEYOR PULLEY ; 30X38 MES DRUM XT35 1/4 PL
Part # CMES3038X35L2
BDI # 22933102
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3038X35L3H
Description
CMES3038X35L3H CONVEYOR PULLEY ; 30X38 MES DRUM XT35 3/8 HBL
Part # CMES3038X35L3H
BDI # 22933113
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2444X35
Description
CMES2444X35 CONVEYOR PULLEY ; 24X44 MES DRUM XT35
Part # CMES2444X35
BDI # 22931940
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed