CMW24016X50
Description
CMW24016X50 CONVEYOR PULLEY ; 24X16 MD WING XT50 LESS BSH
Part # CMW24016X50
BDI # 17797386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3057X50L4
Description
CMES3057X50L4 CONVEYOR PULLEY ; 30X57 MES DRUM XT50 1/2 PL
Part # CMES3057X50L4
BDI # 22933653
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3057X50L4D
Description
CMES3057X50L4D CONVEYOR PULLEY ; 30X57 MES DRUM XT50 1/2 DGL
Part # CMES3057X50L4D
BDI # 22933657
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X50L3H
Description
CMES2432X50L3H CONVEYOR PULLEY ; 24X32 MES DRUM XT50 3/8 HBL
Part # CMES2432X50L3H
BDI # 22931686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X50L3D
Description
CMES2432X50L3D CONVEYOR PULLEY ; 24X32 MES DRUM XT50 3/8 DGL
Part # CMES2432X50L3D
BDI # 22931682
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed