Page 1 of 2

Next

Compare
CHB2205U

COMPARE

CHB2205U

Description
CHB2205U HANGER BEARING ; 2-7/16" BORE UHMW

MARTIN SPROCKET & GR

Part # CHB2205U

BDI # 606641

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: UHMW

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
12CH2264-O

COMPARE

12CH2264-O

Description
12CH2264-O BEARING HANGER ; 12" X 2" 226 -OIL

MARTIN SPROCKET & GR

Part # 12CH2264-O

BDI # 614928

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
12CH2205

COMPARE

12CH2205

Description
12CH2205 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2205

BDI # 614923

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 8.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 206.375

Series: 220
Inch - Metric: Inch
Length - Millimeter: 444.5
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 17.5

Price Inventory : Available to order
Loading Price
QTY
16CH2266

COMPARE

16CH2266

Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 16CH2266

BDI # 615893

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 226
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
CHB2204U

COMPARE

CHB2204U

Description
CHB2204U HANGER BEARING ; 2" BORE UHMW

MARTIN SPROCKET & GR

Part # CHB2204U

BDI # 606630

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: UHMW

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY