10CH2264-O

COMPARE

10CH2264-O

Description
10CH2264-O BEARING HANGER ; 10" X 2" 226 -OIL

MARTIN SPROCKET & GR

Part # 10CH2264-O

BDI # 613986

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 226
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 11

Price Inventory : Available to order
Loading Price
QTY
9CH2263

COMPARE

9CH2263

Description
9CH2263 BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2263

BDI # 625737

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
CHB2204UR

COMPARE

CHB2204UR

Description
CHB2204UR HANGER BEARING ; 2" SHAFT DIA URETHANE

MARTIN SPROCKET & GR

Part # CHB2204UR

BDI # 21980785

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Urethane

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY
CHB2203U

COMPARE

CHB2203U

Description
CHB2203U HANGER BEARING ; 1-1/2" BORE UHMW

MARTIN SPROCKET & GR

Part # CHB2203U

BDI # 606619

Features

Inch - Metric: Inch
Bore - Millimeter: 38.1
Bore - Inch: 1.5
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: UHMW

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : Available to order
Loading Price
QTY