NS882-12T 1-1/4IN KWSS SPLIT SPK

COMPARE

NS882-12T 1-1/4IN KWSS SPLIT SPK

Description
NS882-12T 1-1/4IN KWSS SPLIT SPK ; 614-29-3 MOLDED SPLIT

REXNORD

Part # 9168040

BDI # 18146065

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
VG-520-02-S34-L10

COMPARE

VG-520-02-S34-L10

Description
VG-520-02-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-520-02-S34-L10

BDI # 343373

Features

Thread Size: 3/4-10
Series: 520
Thread Length - Inch: 7.46
Articulation: 2 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 189.484
Inch - Metric: Inch
Other Features: Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem
Product Name: Leveler
Overall Height - Inch: 10.07

Price Inventory : Available to order
Loading Price
QTY