NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; POR 614-181-3 MOLDED SPLIT
Part # 9120162
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; POR 614-143-3 MOLDED SPLIT
Part # 9120161
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore