SS 815-K325
Description
SS 815-K325 TABLETOP CHAIN ; 762.33.31 1.5IN CHAIN PITCH 82.55MM W
Part # 9066850
BDI # 18621678
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch