NS7700-21T 1-1/2IN KWSS
Description
NS7700-21T 1-1/2" KW SS SPROCKET ; 614-63-11 MOLDED SPLIT
Part # 9168170
BDI # 18145641
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4" KW SS SPROCKET ; 614-63-3 MOLDED SPLIT
Part # 9168175
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS815-23T 1-1/4IN KWSS
Description
NS815-23T 1-1/4" KW SS SPROCKET ; 614-30-3 MOLDED SPLIT
Part # 9967345
BDI # 18145650
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore