RS125J12/300NC;54515
Description
RS125J12/300NC NR. 54515 STAPLE FASTENER
Part # 54515
BDI # 17227670
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 12 IN Belt Width
Product Name:
Staple Fastener
RS125J36/900NC;54522
Description
RS125J36/900NC NR. 54522 STAPLE FASTENER
Part # 54522
BDI # 17227677
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
SSW 1000 20 1.5IN
Description
SSW 1000 20 1.5IN SPROCKET HUB ; POR 899.09.31
Part # 2536090
BDI # 18619889