RS125J36/900NC;54522
Description
RS125J36/900NC NR. 54522 STAPLE FASTENER
Part # 54522
BDI # 17227677
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
UX1S12;01179
Description
UX1S12 NR. 01179 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Part # 01179
BDI # 17225421
Features
Size:
UX-1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
SSS7700-16T 1-3/8IN KWSS
Description
SSS7700-16T 1-3/8IN KWSS SPROCKET ; POR 614-163-3
Part # 9120315
BDI # 18146599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
0
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Stainless Steel
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
7700
Number of Teeth:
16
Mounting Method:
Finished Bore
2GNY;02155
Description
2GNY NR. 02155 FASTENER HOOK ; NO 2 SIZE 12" L GALV W/ PIN
Part # 02155
BDI # 17225666
Features
Size:
2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
Steel
Other Features:
With Pin | 4MM to 4.8MM Belt Thickness | 50 MM Minimum Pulley Dia
Product Name:
Hook