Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
16
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
406.4
Screw Diameter - Inch:
16
Direction:
Right
Product Name:
Conveyor Screw
CE6B
Description
CE6B CONVEYOR END SHAFT ; USED WITHOUT SEAL 3" DIA X 13-1/8" L
Part # CE6B
BDI # 605490
Features
Size:
3 IN Dia X 13.125 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used without Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft
Features
Size:
3 IN Dia X 13 IN L
Part Description:
Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Product Name:
Screw Conveyor Coupling Shaft
16TEF6-BB-P
Description
16TEF6-BB-P TROUGH END ; 16" WITH FEET FOR RB/BB
Part # 16TEF6-BB-P
BDI # 615938
Features
Size:
21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft
Used For:
Support End Ball Bearing; Cover and Trough
Part Description:
Outside Trough End with Feet
Inch - Metric:
Inch
Other Features:
16 Inch Conveyor Dia | Less Bearing
Product Name:
Screw Conveyor Outside Trough End
6CH2263
Description
6CH2263 BEARING HANGER ; 226 SERIES 7" LEN 4-1/2" WIDTH
Part # 6CH2263
BDI # 622505
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
4.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
114.3
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
177.8
Other Features:
6 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
7