Page 1 of 3

Next

Compare
RS125J30/750NC;54521

COMPARE

RS125J30/750NC;54521

Description
RS125J30/750NC NR. 54521 STAPLE FASTENER

FLEXCO

Part # 54521

BDI # 17227676

Features

Size: 0.45 IN Staple Length
Used For: Conveyor Belt
Part Description: Staple Fastener
Inch - Metric: Inch
Material: Steel

Other Features: Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 30 IN Belt Width
Product Name: Staple Fastener

Price Inventory : In stock
Loading Price
QTY
CE6B

COMPARE

CE6B

Description
CE6B CONVEYOR END SHAFT ; USED WITHOUT SEAL 3" DIA X 13-1/8" L

MARTIN SPROCKET & GR

Part # CE6B

BDI # 605490

Features

Size: 3 IN Dia X 13.125 IN L
Used For: Support the End Conveyor Section
Part Description: End Shaft Used without Seal
Inch - Metric: Inch
Material: Steel

Other Features: Bronze Bearing | Cold Rolled
Product Name: Screw Conveyor End Shaft

Price Inventory : Available to order
Loading Price
QTY
16H610-R

COMPARE

16H610-R

Description
16H610-R SECTIONAL SCREW ; 16"X3"X11'-9" SCREW

MARTIN SPROCKET & GR

Part # 16H610-R

BDI # 615925

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 16
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 406.4
Screw Diameter - Inch: 16
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
16TEF6-BB-P

COMPARE

16TEF6-BB-P

Description
16TEF6-BB-P TROUGH END ; 16" WITH FEET FOR RB/BB

MARTIN SPROCKET & GR

Part # 16TEF6-BB-P

BDI # 615938

Features

Size: 21.25 IN L X 3.25 IN W X 22.625 IN H | 0.313 IN Thickness | 3 IN Shaft
Used For: Support End Ball Bearing; Cover and Trough
Part Description: Outside Trough End with Feet
Inch - Metric: Inch
Other Features: 16 Inch Conveyor Dia | Less Bearing

Product Name: Screw Conveyor Outside Trough End

Price Inventory : Available to order
Loading Price
QTY
CC3

COMPARE

CC3

Description
CC3 COUPLING SHAFT ; 1.5" DIA X 11.5" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC3

BDI # 606552

Features

Size: 1.5 IN Dia X 11.5 IN L
Part Description: Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Product Name: Screw Conveyor Coupling Shaft

Price Inventory : Available to order
Loading Price
QTY