Page 1 of 4

Next

Compare
HP8505-21IN

COMPARE

HP8505-21IN

Description
HP8505-21IN MATTOP CHAIN ; 21" WD X 0.75" PITCH W/POLYSTER PIN

REXNORD

Part # HP8505-21IN

BDI # 21850208

Features

Component: Modular Belting
Modular Belting Width - Millimeter: 533.4
Modular Belting Size: 8505
Modular Belting Type: Straight Running | Back Flexing
Modular Belting Width - Inch: 21

Inch - Metric: Inch
Other Features: Chain Bottom to Center Distance 1 Inch
Basic Construction: Solid Top
Pitch - Millimeter: 19.05
Pitch - Inch: 0.75

Price Inventory : Available to order
Loading Price
QTY
HE35 X 2-KW

COMPARE

HE35 X 2-KW

Description
HE35 X 2-KW SHAFT BUSHING ; NON RETURNABLE

DODGE

Part # HE35 X 2-KW

BDI # 266443

Features

Size: 2 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
Used For: Conveyor Pulley
Part Description: HE35 Bushing
Inch - Metric: Inch
Material: Cast Iron

Other Features: 4 Bolts | Thicker Flange | With Keyway
Product Name: HE Bushing

Price Inventory : Available to order
Loading Price
QTY
882C12

COMPARE

882C12

Description
882C12 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C12

BDI # 625666

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU8500-14T 1-1/2 SQ

COMPARE

KU8500-14T 1-1/2 SQ

Description
KU8500-14T 1-1/2 SQ SPROCKET ; 114-3566-3 NON RETURNABLE

REXNORD

Part # KU8500-14T 1-1/2 SQ

BDI # 21852969

Features

Bore Profile: Square
Pitch Diameter - Inch: 3.402
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 3.4
Other Features: H Style Sprocket
Pitch Diameter - Millimeter: 86.411
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
569-605922

COMPARE

569-605922

Description
ROL-PLT 569 END L85MM HP ; 569-605922 ROLLER TRANSFER PLATE NON RET

REXNORD

Part # 569-605922

BDI # 18141366

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 569
Length - Feet: 0.12
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Module with Nose | Stainless Steel Roller Shaft

Price Inventory : Available to order
Loading Price
QTY