815-19R1.44-DMS-SS
Description
815-19R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-19R1.44-DMS-SS
BDI # 336738
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore