ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

COMPARE

ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

Description
ROLLER 614 OD2.36XID3/4" FLG ; 614-635152 FOR CHAIN NON RETURNABLE

REXNORD

Part # ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

BDI # 23210431

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
613-635142

COMPARE

613-635142

Description
613-635142 ROLLER ; OD60MMXID3/4INX41MM 2MAT NON RET

REXNORD

Part # 613-635142

BDI # 21575222

Features

Roller Width - Inch: 1.61
Series: 613
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
32536RN

COMPARE

32536RN

Description
32536RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32536RN

BDI # 342496

Features

Roller Width - Inch: 1.69
Series: RF15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
VG-684BR-1.5-AB-10

COMPARE

VG-684BR-1.5-AB-10

Description
VG-684BR-1.5-AB-10 BEADED RAIL CHANNEL ; AL CH 1.5" X 10FT

SYSTEM PLAST

Part # VG-684BR-1.5-AB-10

BDI # 338987

Features

Roller Width - Inch: 1.28
Roller Width - Millimeter: 32.512
Series: BR-1.5
Length - Feet: 10
Height - Millimeter: 49.53

Roller Diameter - Millimeter: 15.748
Roller Diameter - Inch: 0.62
Inch - Metric: Inch
Roller Material: Acetal
Other Features: Side Guide | Operating Temperature -4 to 170 Deg F | Gray Polyamide Pin Rail | Carbon Steel Pin | Grey Roller

Price Inventory : Available to order
Loading Price
QTY