Page 1 of 2

Next

Compare
567-688822

COMPARE

567-688822

Description
567-688822 84 MM TRANSFER PLATE ; LBP-SR W/ NOSE

REXNORD

Part # 1501256

BDI # 18141362

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Polyethylene
Other Features: Side Module with Nose | Stainless Steel Roller Shaft | White Roller

Price Inventory : Available to order
Loading Price
QTY
613-635142

COMPARE

613-635142

Description
613-635142 ROLLER ; OD60MMXID3/4INX41MM 2MAT

REXNORD

Part # 10130474

BDI # 21575222

Features

Roller Width - Inch: 1.61
Series: 613
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: White | Grey Rubber Outer Surface

Price Inventory : Available to order
Loading Price
QTY
ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

COMPARE

ROLLER 614 OD2.36XID3/4IN 2MAT FLANGE

Description
ROLLER 614 OD2.36XID3/4" FLG ; 614-635152 FOR CHAIN

REXNORD

Part # 10131738

BDI # 23210431

Features

Roller Width - Inch: 1.69
Series: 614
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
32536RN

COMPARE

32536RN

Description
32536RN CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # 32536RN

BDI # 342496

Features

Roller Width - Inch: 1.69
Series: RF15B
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 67.056
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: HDPE
Other Features: Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange and Rubber Surface

Price Inventory : Available to order
Loading Price
QTY
RP3-75-60

COMPARE

RP3-75-60

Description
RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

SYSTEM PLAST

Part # RP3-75-60

BDI # 24481020

Features

Roller Width - Inch: 3.25
Series: RP3
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 59.944
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Polypropylene
Other Features: Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid

Price Inventory : Available to order
Loading Price
QTY