12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
14CH2265
Description
14CH2265 BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH
Part # 14CH2265
BDI # 615461
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
381
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
15
9CH2264-O
Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
Part # 9CH2264-O
BDI # 625740
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10