VG-511-02-S34-L7
Description
VG-511-02-S34-L7 CONVEYOR LEVELER ; ADJ SS
Part # VG-511-02-S34-L7
BDI # 343099
Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-511-02-S34-L10
Description
LEVEL ADJ SS 3/4 L10 ; CONVEYOR LEVELERS
Part # VG-511-02-S34-L10
BDI # 343095
Features
Thread Size:
3/4-10
Series:
511
Thread Length - Inch:
9.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
230.886
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.69