Page 1 of 3

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
14CH2265

COMPARE

14CH2265

Description
14CH2265 BEARING HANGER ; 226 SERIES 15" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 14CH2265

BDI # 615461

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 226
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
9CH2264-O

COMPARE

9CH2264-O

Description
9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2264-O

BDI # 625740

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 226
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
567-688822

COMPARE

567-688822

Description
567-688822 84 MM TRANSFER PLATE ; LBP-SR W/ NOSE

REXNORD

Part # 1501256

BDI # 18141362

Features

Roller Width - Inch: 2.66
Roller Width - Millimeter: 67.564
Series: 567
Length - Feet: 0.172
Height - Millimeter: 22.352

Roller Diameter - Millimeter: 10.922
Roller Diameter - Inch: 0.43
Inch - Metric: Inch
Roller Material: Polyethylene
Other Features: Side Module with Nose | Stainless Steel Roller Shaft | White Roller

Price Inventory : Available to order
Loading Price
QTY
VG-J4-300-188-20

COMPARE

VG-J4-300-188-20

Description
VG-J4-300-188-20 J LEG GUIDE PROFILE ; 1/4 BAR 3"X3/16" 20FT/BOX

SYSTEM PLAST

Part # VG-J4-300-188-20

BDI # 338408

Features

Height - Millimeter: 16.002
Height - Inch: 0.63
Track Width - Millimeter: 76.2
Length - Feet: 20
Track Width - Inch: 3

Inch - Metric: Inch
Material: UHMW-PE
Other Features: Price is per Foot | For Use With 1/4 Inch Material
Product Name: Chain Guide | Wear Strip
Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY