Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 24 IN Belt Width
Product Name:
Staple Fastener
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
CE5BB-P
Description
CE5BB-P CONVEYOR END SHAFT ; 2-7/16" DIA X 10-1/8" L
Part # CE5BB-P
BDI # 605486
Features
Size:
2.438 IN Dia X 10.125 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Ball Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Wood
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
FAB5E+H15 W/PQF-4X2W 4IN X 135.5IN NEL
Description
FAB5E+H15 W/PQF-4X2W 4IN X 135.5IN NEL ; CONVEYOR BELT
Part # FAB5E+H15 W/PQF-4X2W 4IN X 135.5IN NEL
BDI # 28418110