Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
C5-R-36-09-4
Description
C5-R-36-09-4 STEEL RETURN ; 5" DIA ROLL 36"WIDE BELT CEMA C 4.5"DROP
Part # C5-R-36-09-4
BDI # 21978602
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Top Mount
RS187SJ36/900NCS;54619
Description
RS187SJ36/900NCS ; 54619 STPL FASTENER
Part # 54619
BDI # 17227899
Features
Size:
0.52 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
316 Stainless Steel
Other Features:
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
LF882TAB-10IN
Description
LF882TAB-10IN TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240857
BDI # 18144313
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
254
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
10
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab