9CH2203

COMPARE

9CH2203

Description
9CH2203 BEARING HANGER ; 220 SERIES 13-1/2" LEN 4-1/2" WIDTH

MARTIN SPROCKET & GR

Part # 9CH2203

BDI # 625733

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 220
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
1-1/2C;20016

COMPARE

1-1/2C;20016

Description
1-1/2C ; 20016 FASTENER SET

FLEXCO

Part # 20016

BDI # 17226617

Features

Inch - Metric: Metric
Material: Steel
Used For: Conveyor Belt
Part Description: Bolt Solid Plate Fastener
Other Features: 460MM Minimum Pulley Dia | 11MM to 17MM Belt Thickness | 50 kN/m Mechanical Fastener Rating

Product Name: Bolt Solid Plate Fastener

Price Inventory : Available to order
Loading Price
QTY