15S-24;10584
Description
15S-24 ; 10584 CONVEYOR BELT LACING ; W/SS CORRUGATED HINGE PIN
Part # 10584
BDI # 17226123
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
VG-018-01
Description
VG-018-01 ; RAIL CLIP HD STUD LENGTH .625IN X 5/16
Part # VG-018-01
BDI # 341370
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.675 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | 2 Piece Compression Style | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
HP8506-4.5IN MTW
Description
HP8506-4.5IN MTW MATTOP CHAIN ; POR 81418321 10/BOX
Part # 8536351
BDI # 22463950
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8506
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Perforated Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
NS820-25T 1-3/8IN KWSS
Description
NS820-25T 1-3/8IN KWSS SPROCKET ; POR 614-40-14 MOLDED SPLIT
Part # 9120244
BDI # 18146020
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore