15S-24;10584
Description
15S-24 NR. 10584 CONVEYOR BELT LACING ; W/SS CORRUGATED HINGE PIN
Part # 10584
BDI # 17226123
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
VG-018-01
Description
VG-018-01 ; RAIL CLIP HD STUD LENGTH .625IN X 5/16
Part # VG-018-01
BDI # 341370
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.675 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | 2 Piece Compression Style | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
NS8500-25T 1IN KWSS
Description
NS8500-25T 1IN KWSS SPROCKET ; POR 614-190-1 MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
HP8505-4.5IN MTW PT
Description
HP8505-4.5IN MTW PT MATTOP CHAIN ; POR 81418141 10/BOX
Part # 8536348
BDI # 22463952
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75