Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Rivet Hinged Fastener Strip
Other Features:
6MM to 11MM Belt Thickness | 30 IN Belt Width
Product Name:
Rivet Hinged Fastener Strip
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 48 IN Belt Width
Product Name:
Staple Fastener
S815TAB-7.5IN
Description
S815TAB-7.5IN TABLETOP CHAIN ; 763.93.72 STRAIGHT RUNNING 10/BOX
Part # S815TAB-7.5IN
BDI # 21474006
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
190.5
Basic Construction:
Steel with Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
400 Link
CI820-21T-1-7/16IN-KWSS-A 401-160-44
Description
CI820-21T-1-7/16IN-KWSS-A SPROCKET ; 401-160-44 NON-SPLIT NON RETURNABLE
Part # CI820-21T-1-7/16IN-KWSS-A 401-160-44
BDI # 24117005
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
S1864
Chain Width - Millimeter:
114.3
Basic Construction:
2 Piece Steel with Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch